Shop All Rakes
Structron
16-tine Stone Rake with 66"L Hardwood Handle
Mfr # 63126
Zoro # G5155775
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Handle Length 66"
- Tine Material Steel
- Number of Tines 16
- Product Type Steel Stone Rake,62" Wood Handle
Product Information
Dimensions
Handle Length | 66" |
Details
Handle Material | Hardwood |
Tine Material | Steel |
Number of Tines | 16 |
Item | Steel Stone Rake,62" Wood Handle |
Product Type | Steel Stone Rake,62" Wood Handle |
Description
Steel Stone Rake,62 In. Wood Handle, Product Type Steel Stone Rake,62 In. Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Arkansas Flag, 5x8 Ft, Nylon (140380)
- JACKS Cordura Ice Boots ROYAL (863-RY)
- LOGO BRANDS Green Bay Packers Checkerboard Canopy Top (612-45C)
- DURAMAX Gable Roof Building 13x10 (30932)
- STRUCTRON 16-tine Bow Rake with 60"L Hardwood Handle (42357)
- STRUCTRON 16-tine Bow Rake with 60"L Fiberglass Handle (49754GRA)
- STRUCTRON Landscape Rake, 42", 66" Yellow Handle (12103)
- STRUCTRON Light Lute, 30", 82" Yellow Handle (56830)
- STRUCTRON Landscape Rake, 30", 66" Yellow Handle (12101)
- STRUCTRON 16-tine Rake with 64"L Fiberglass Handle (42390)
- NUPLA Vnyl-cted Fbrglss Bow Rke, 2-1/2 In.Tines (6894143)
- Structron Rakes