Shop All Rakes
Structron
16-tine Rake with 64"L Fiberglass Handle
Mfr # 42390
Zoro # G5155809
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Material Fiberglass
- Handle Length 64"
- Handle Type ProGrip(TM)
- Tine Material Steel
Product Information
Dimensions
Handle Length | 64" |
Details
Promotion Restriction | Not eligible for promotion |
Handle Material | Fiberglass |
Handle Type | ProGrip(TM) |
Tine Material | Steel |
Number of Tines | 16 |
Item | Level Head Rake,64" Yellow Handle |
Product Type | Level Head Rake,64" Yellow Handle |
Description
Level Head Rake,64 In. Yellow Handle, Product Type Level Head Rake,64 In. Yellow Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Carburetor Overhaul kit (594886)
- MTD Grassbag Asm-21 T (964-04141B)
- VICTOR Zapper Rat Classic (RZC001-4)
- EXAIR Atomizing Spray Nozzle, 0.3 to 15 gph (SR1040SS)
- STRUCTRON Landscape Rake, 30", 66" Yellow Handle (12101)
- STRUCTRON 16-tine Stone Rake with 66"L Hardwood Handle (63126)
- STRUCTRON 4-tine Spading Fork with 29"L Hardwood Handle (49077)
- STRUCTRON Screening Rake, 24", 66" Yellow Handle (11100)
- STRUCTRON Landscape Rake, 42", 66" Yellow Handle (12103)
- STRUCTRON Light Lute, 42", 82" Yellow Handle (56842)
- BLACK & DECKER Deluxe, 30", Poly Rake, Cushion Grips, PK6 (BD2130-6)
- Structron Lawn & Garden Tools