Shop All Handles, Frames and Braces
Structron
14" Handle, Telescoping, Yellow, 12ft, Yellow, Fiberglass
Mfr # 60250GRA
Zoro # G5152220
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Color Yellow
- Length 14"
Product Information
- Brand Structron
- MFR # 60250GRA
- Zoro # G5152220
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 14" |
Details
Handle Material | Fiberglass |
Item | Handle,Telescoping,Yellow,12ft |
Color | Yellow |
Description
Handle,Telescoping,Yellow,12ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3-Pc Wire Brush Set (W1149)
- GEORGIA-PACIFIC Pacific Blue Ultra, Coreless, 2 Ply, 1700 Sheets, White, 24 PK (11728)
- GORDON BRUSH Angled Stiff Speedy Corn Polypropylene with Wood Handle (M437310)
- TOUGH GUY Stripping Pad, Black, Size 19", Round, PK5 (402W03)
- STRUCTRON Straight Fiberglass Handle, 172" (60242)
- STRUCTRON Straight Fiberglass Handle, 1" x 60" (60241GRA)
- STRUCTRON Straight Fiberglass Handle, 148" (60240)
- STRUCTRON 52" Handle With Dual Lock, 4ft 8ft, Fiberglass (60272)
- STRUCTRON 52" Handle, Telescoping, Yellow, 4-8ft, Yellow, Fiberglass (60252)
- STRUCTRON Superhandle ll 1' to 2' Handle w/ Sta-Lok And End Cap (60270)
- PROTEAM Drum Latch, ProGuard 4 (826387)
- Structron Handles, Frames and Braces