Shop All Shovels and Scoops
Structron
14 ga Trenching Shovel, Steel Blade, 53 in L Yellow Premium Fiberglass Handle
Mfr # 89274
Zoro # G5157455
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 53 in
- Blade Material Steel
- Handle Type Cushion Grip
- Handle Material Premium Fiberglass
- Handle Color Yellow
Product Information
- Brand Structron
- MFR # 89274
- Zoro # G5157455
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 53 in |
Overall Length | 64 in |
Blade Width | 4 in |
Overall Height | 4.4 in |
Details
Item | Trenching Shovel |
Blade Material | Steel |
Handle Type | Cushion Grip |
Handle Material | Premium Fiberglass |
Handle Color | Yellow |
Gauge | 14 ga |
Blade Type | Trenching |
Features | 14 Gauge Trench Digging Shovel, 28 Degrees 4 in / Forward Turned Boot Saver, Fiberglass Core & Solid Steel Rivet, 53 in Premium Fiberglass Handle |
Application | Digging |
Product Type | Trenching Shovel,4",Cushion Handle |
Weight | 4 lbs |
Description
Trenching Shovel,4 In.,Cushion Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (91-364)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-12X16)
- CATCHMASTER 60RB Rat Board (60RBGL)
- ARBORTIE ArborTie Tree Staking Material (AT 2G)
- STRUCTRON Irrigation Shovel, Steel Blade, 46.5 in L Natural Hardwood Handle (49181)
- STRUCTRON #2 Scoop Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49216)
- STRUCTRON 14 ga Drain Spade Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49737)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49599)
- STRUCTRON #12 Grain Scoop, Aluminum Blade, 51 in L Yellow Premium Fiberglass Handle (49068)
- STRUCTRON Rice Shovel, 48 in L Premium Fiberglass Handle (49748)
- GEMPLERS Poly Scoop Shovel (GPLS-W)
- Structron Shovels and Scoops