Shop All Shovels and Scoops
Structron
14 ga Drain Spade Shovel, 14 in L Premium Fiberglass Handle
Mfr # 49556
Zoro # G5157595
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 14 in
- Handle Material Premium Fiberglass
- Blade Type Drain Spade
- Gauge 14 ga
Product Information
- Brand Structron
- MFR # 49556
- Zoro # G5157595
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 14 in |
Details
Item | Drain Spade Shovel |
Handle Type | Straight |
Handle Material | Premium Fiberglass |
Blade Type | Drain Spade |
Gauge | 14 ga |
Description
Turn Step Drain Spade,14 ga.,14 In. Handle, Blade Type Drain Spade, Gauge 14 ga, Handle Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON SALT 25 lbs Water Softner Pellets (MO9422)
- MTD Gear-Spur 44T (717-1585)
- NATURE SPRING Non-Slip Stair Mats, Traction Control Grip, Heavy Duty Rubber Tread, Ornate Design, Indoor/Outdoor (337962XXS)
- GREENVIEW Fertilzr Allpurp 10-10-10 40Lb (21-30192)
- STRUCTRON 14 ga Round Point Shovel, Tempered Heavy Duty Blade, 48 in L Fiberglass Handle (49560GRA)
- STRUCTRON #12 Grain Scoop, Polymer Blade, 29 in L Yellow Premium Fiberglass Handle (49253)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49344)
- STRUCTRON #12 14 ga Scoop Shovel, Aluminum Blade, 29 in L Black/Hi-Visibility Green Fiberglass Handle (49755GRA)
- STRUCTRON #2 14 ga Garden Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49553)
- STRUCTRON S700 SpringFlex Trenching Shovel, 4 in W 14 ga Steel Blade, Fiberglass Handle (89184)
- GILMOUR Gilmour 7012483 0.5 in. Dia. x 100 ft. Aquaarmor Plastic Garden Hose; Black (7012483)
- Structron Shovels and Scoops