Shop All Shovels and Scoops
Structron
#14 14 ga Scoop Shovel, Aluminum Blade, 36 in L Yellow Fiberglass Handle
Mfr # 49559GRA
Zoro # G6324917
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 15-1/2 in
- Handle Length 36 in
- Handle Material Fiberglass
- Handle Type D-Grip
- Blade Material Aluminum
Product Information
- Brand Structron
- MFR # 49559GRA
- Zoro # G6324917
- UPC # 036723016042
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Blade Width | 15-1/2 in |
Handle Length | 36 in |
Blade Length | 16 in |
Overall Length | 45.5 in |
Blade Size | #14 |
Overall Height | 2.5 in |
Details
Handle Material | Fiberglass |
Item | Scoop Shovel |
Handle Type | D-Grip |
Blade Material | Aluminum |
Gauge | 14 ga |
Blade Type | Scoop |
Handle Color | Yellow |
Blade Step | Front Turn Step |
Weight | 4.4 lbs |
Description
Western Scoop Shovel, Handle Length 36 in, Handle Type D-Grip, Handle Material Wood, Blade Width 15 1/2 in, Blade Length 20 in, Blade Type #14, 12 ga, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WENZEL Wenzel 11000 6 Piece Plastic Tent Stake; 12 in (633073)
- PURE GARDEN Beach Umbrella with 360 Degree Tilt, 7 Ft, Blue (50-LG1094)
- WORTHINGTON CYLINDERRP 2PK Prop Camp Cylinder (332423)
- MTD Solenoid-Starter (BS-691656)
- STRUCTRON 14 ga Drain Spade Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49737)
- STRUCTRON #12 Grain Scoop, Aluminum Blade, 29 in L Yellow Premium Fiberglass Handle (49069)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle (49561GR)
- STRUCTRON 14 ga Round Point Shovel, Tempered Heavy Duty Blade, 48 in L Fiberglass Handle (49560GRA)
- STRUCTRON Garden Spade Shovel, 29 in L Fiberglass Handle (49774)
- STRUCTRON 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49566)
- TRUPER 6.2 in Replacement Handle W/ D-Grip (MG-GRIP)
- Structron Shovels and Scoops