Shop All Wood Screws
Strong-Point
Wood Screw, #9, Zinc Yellow Stainless Steel Flat Head Torx Drive
Mfr # XT922Y
Zoro # G404057898
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Flat Head
- System of Measurement Inch
- Screw Size #9
- Material Stainless Steel
- Finish Zinc Yellow
- Interior/Exterior Exterior
Product Information
- Brand Strong-Point
- MFR # XT922Y
- Zoro # G404057898
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Details
Item | Wood Screw |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Zinc Yellow |
Drive | Torx |
Head Type | Flat |
Interior/Exterior | Exterior |
Description
Features
- Star drive prevents cam out and stripping for improved driveability.
- Used for moderate corrosion applications.
- 0.0003 plating thickness.
- 180/hr. salt spray resistance.
- Material Application - Exterior wood screws for outdoor applications.
- Family - Outdoor Screws.
- Zinc Yellow Plated.
- Coarse Thread.
- Size - 9 x 2.50 in.
- Box of 2 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Nickel Snap Posts 15PK (64312)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 40 PK (3408320050)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (250327BG)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 12 mm L (3203PK)
- STRONG-POINT Wood Screw, #8, 2-1/2 in, Dacrotized Flat Head Square Drive (822QCD)
- STRONG-POINT Wood Screw, #6, W.A.R. Coated Flat Head Square Drive (XQ620W)
- STRONG-POINT Wood Screw, #8, 1-5/8 in, Ruspert Coated Wafer Head Phillips Drive (CB815SPN)
- STRONG-POINT Wood Screw, #8, 2 in, Zinc Yellow Stainless Steel Flat Head Torx Drive (XT820Y)
- STRONG-POINT Wood Screw, #8, W.A.R. Coated Flat Head Square Drive (XQ830W)
- STRONG-POINT Wood Screw, #10, Dacrotized Flat Head Phillips Drive (1031D)
- SABERDRIVE Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 249 PK (09287)
- Strong-Point Self-Tapping Screws