Shop All Wood Screws
Strong-Point
Wood Screw, #9, 2-1/2 in, Plain Stainless Steel Flat Head Square Drive
Mfr # 940QL
Zoro # G604058091
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
Flat Head
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Strong-Point
- MFR # 940QL
- Zoro # G604058091
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Details
Item | Wood Screw |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Drive | Square |
Head Type | Flat |
Description
Features
- Asymmetrical thread pattern.
- For cabinet work furniture assembly.
- Superior holding power.
- Square drive prevents cam out and stripping.
- Material Application - Wood screws for interior wood applications.
- Family - Woodworking Screws.
- Plain and Lubed.
- Size - 9 x 2.50 in.
- Box of 2 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 50 PK (U38157.050.0001)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/8 in Overall Lg, 1/2 in Inside Dia (34087)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 8, Zinc Yellow, 1-9/32 in Ht, 20 PK (B04122.150.0001)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (54328)
- STRONG-POINT Wood Screw, #8, 1-3/4 in, Plain Stainless Steel Flat Head Square Drive (828QL)
- STRONG-POINT Wood Screw, #8, 2 in, Zinc Yellow Stainless Steel Flat Head Torx Drive (XT820Y)
- STRONG-POINT Wood Screw, #10, 4 in, Zinc Yellow Stainless Steel Flat Head Torx Drive (XT1040Y)
- STRONG-POINT Wood Screw, #8, W.A.R. Coated Flat Head Square Drive (XQ830W)
- STRONG-POINT Wood Screw, #8, 1-5/8 in, Black Oxide Flat Head Phillips Drive (X826NB)
- STRONG-POINT Wood Screw, #8, 2-1/2 in, W.A.R. Coated Flat Head Square Drive (XQ822W)
- HILLMAN Hillman Fasteners 240675 10 x 3.5 in. Exterior Flat Head One Screw - Bronze Epoxy; Pack of 12 (240675)
- Strong-Point Self-Tapping Screws