Shop All Wood Screws
Strong-Point
Wood Screw, #8, 2 in, Black Oxide Flat Head Phillips Drive
Mfr # X832NB
Zoro # G004057991
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Flat Head
- System of Measurement Inch
- Screw Size #8
- Finish Black Oxide
Product Information
- Brand Strong-Point
- MFR # X832NB
- Zoro # G004057991
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
Item | Wood Screw |
System of Measurement | Inch |
Finish | Black Oxide |
Drive | Phillips |
Head Type | Flat |
Description
Features
- Asymmetrical thread pattern.
- Type '17' reduces wood splitting.
- Superior holding power.
- Counter sinking nibs for a flush finish.
- Material Application - Wood screws for interior wood applications.
- Family - Woodworking Screws.
- Black Oxide Coated.
- Size - 8 x 2 in.
- Box of 3 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0007)
- MIDWEST FASTENER Hanger Bolt, #8 Thread to #8-32 Thread, 1 in, Steel, Plain Finish, 20 PK (68404)
- ZORO SELECT Cotter Pin, Ext Prong, 1/2"Dx5" L, PK10 (2UHW2)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, Black Steel Flat Head Phillips Drive, 5 PK (79471)
- STRONG-POINT Wood Screw, #8, 1-5/8 in, Black Oxide Flat Head Phillips Drive (X826NB)
- STRONG-POINT Wood Screw, #8, 2 in, Zinc Yellow Stainless Steel Flat Head Torx Drive (XT820Y)
- STRONG-POINT Wood Screw, #10, 4 in, Zinc Yellow Stainless Steel Flat Head Torx Drive (XT1040Y)
- STRONG-POINT Wood Screw, #8, 1-5/8 in, Ruspert Coated Wafer Head Phillips Drive (CB815SPN)
- STRONG-POINT Wood Screw, #8, 2-1/2 in, Dacrotized Flat Head Square Drive (822QCD)
- STRONG-POINT Wood Screw, #8, 1-1/2 in, Black Oxide Pan Head Square Drive (XQ6)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0150)
- Strong-Point Self-Tapping Screws