Shop All Wood Screws
Strong-Point
Wood Screw, #10, Dacrotized Flat Head Phillips Drive
Mfr # 1040D
Zoro # G403911429
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Finish Dacrotized
- Interior/Exterior Exterior
Product Information
- Brand Strong-Point
- MFR # 1040D
- Zoro # G403911429
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Finish | Dacrotized |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
Features
- Exterior wood screw used in fencing decks patios.
- Medium degree of corrosion resistance.
- Exceeds 500/hr. salt spray resistance.
- Material Application - Exterior wood screws for outdoor applications. Used in fencing decks patios.
- Family - Outdoor Screws.
- Dacrotized Coated.
- Coarse Thread.
- Size - 10 x 4 in.
- Box of 800.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK (U51000.043.0150)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 5 PK (31608)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-5CN625)
- L.H. DOTTIE Eye Bolt 1/4''-20, 3 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB6)
- STRONG-POINT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Pancake Head Phillips Drive (112PC)
- STRONG-POINT Wood Screw, #8, W.A.R. Coated Flat Head Square Drive (XQ830W)
- STRONG-POINT Wood Screw, #9, Zinc Yellow Stainless Steel Flat Head Torx Drive (XT922Y)
- STRONG-POINT Wood Screw, #8, 1-5/8 in, Ruspert Coated Wafer Head Phillips Drive (CB815SPN)
- STRONG-POINT Wood Screw, #8, 2-1/2 in, Dacrotized Flat Head Square Drive (822QCD)
- STRONG-POINT Wood Screw, #8, 1-1/2 in, Black Oxide Pan Head Square Drive (XQ6)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Plain Brass Flat Head Phillips Drive, 60 PK (62801)
- Strong-Point Self-Tapping Screws