Shop All Self-Drilling Screws
Strong-Point
Self-Drilling Screw, #9 x 2-1/2 in, W.A.R. Coated Flat Head Torx Drive
Mfr # XT922W
Zoro # G704058144
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Flat Head
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Finish W.A.R. Coated
- Materials for Use With Wood
- Interior/Exterior Exterior
Product Information
- Brand Strong-Point
- MFR # XT922W
- Zoro # G704058144
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Details
Item | Self-Drilling Screw |
System of Measurement | Inch |
Finish | W.A.R. Coated |
Drive | Torx |
Head Type | Flat |
Materials for Use With | Wood |
Interior/Exterior | Exterior |
Description
Features
- Star drive prevents cam out and stripping for improved driveability.
- Used for moderate corrosion applications.
- 0.0003 plating thickness.
- 180/hr. salt spray resistance.
- Material Application - Exterior wood screws for outdoor applications. Designed to work with ACQ treated lumber.
- Family - Outdoor Screws.
- W.A.R. Coated.
- Coarse Thread.
- Size - 9 x 2.50 in.
- Box of 2 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (25C150KCS)
- HHIP Standard Clevis Pin (4101-0010)
- L.H. DOTTIE Square Washer, Carbon Steel, Electro Galvanized Finish, 100 PK (SQW58)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M4 , 18-8 Stainless Steel Plain Finish, 25 PK (31342)
- STRONG-POINT Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive (PC12)
- STRONG-POINT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Flat Head Phillips Drive (X824NZ)
- STRONG-POINT Self-Drilling Screw, #8 x 1.62 in, Zinc Plated Flat Head Phillips Drive (X826NZ)
- STRONG-POINT Self-Drilling Screw, #10-16 x 3-1/2 in, Phosphate Coated Steel Flat Head Phillips Drive (D1031)
- STRONG-POINT Self-Drilling Screw, #6-20 x 1-1/4 in, Phosphate Coated Steel Flat Head Phillips Drive (D614)
- STRONG-POINT Self-Drilling Screw, #10-16 x 3/4 in, Passivated Stainless Steel Hex Head Hex Drive (4H1012)
- DAGGERZ Self-Drilling Screw, #14 x 5 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 500 PK (NEOSDSSCT1450)
- Strong-Point Self-Drilling Screws