Shop All Self-Drilling Screws
Strong-Point
Self-Drilling Screw, #6-20 x 2-1/4 in, Phosphate Coated Steel Trim Head Square Drive
Mfr # T2Q
Zoro # G204037915
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Square Drive
Drilling Tip
- Fastener Length 2-1/4 in
- Material Steel
- Finish Phosphate Coated
- System of Measurement Inch
- Materials for Use With Wood, Metal
Product Information
- Brand Strong-Point
- MFR # T2Q
- Zoro # G204037915
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6-20 |
Fastener Length | 2-1/4 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Head Type | Trim |
Finish | Phosphate Coated |
Drive | Square |
System of Measurement | Inch |
Tip Type | Drilling |
Materials for Use With | Wood, Metal |
Standards | ASTM A 510, F.I.P.-1000.7, SAE J78 |
Description
Features
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- Meets ASTM A 510 for carbon steel manufacturing.
- Material Application - Attaches wood to metal.
- Drill Capacity - 0.035-0.090 in.
- Family - Self-Drilling Screws.
- Phosphate Coated.
- Point - 2.
- Size - 6-20 x 2.25 in.
- Box of 3 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02954)
- KOCH HITCH PIN STL 7-1/2in. 1PK (4011623)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 1/2 in Wd, 3 1/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0200)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2025-2-1/2-SS)
- STRONG-POINT Self-Drilling Screw, #8-18 x 3 in, Phosphate Coated Steel Trim Head Square Drive (T3Q)
- STRONG-POINT Self-Drilling Screw, #9 x 2-1/2 in, W.A.R. Coated Flat Head Torx Drive (XT922W)
- STRONG-POINT Self-Drilling Screw, #10-16 x 3-1/2 in, Phosphate Coated Steel Flat Head Phillips Drive (D1031)
- STRONG-POINT Self-Drilling Screw, #10 x 3-1/2 in, Zinc Yellow Plated Flat Head Torx Drive (XT1031Y)
- STRONG-POINT Self-Drilling Screw, #10-16 x 3/4 in, Passivated Stainless Steel Hex Head Hex Drive (4H1012)
- STRONG-POINT Self-Drilling Screw, #8 x 1.62 in, Zinc Plated Flat Head Phillips Drive (X826NZ)
- ZORO SELECT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0200)
- Strong-Point Self-Tapping Screws