Shop All Self-Drilling Screws
Strong-Point
Self-Drilling Screw, #10-16 x 3/4 in, Passivated Stainless Steel Hex Head Hex Drive
Mfr # 4H1012
Zoro # G504037875
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Material Stainless Steel
- Finish Passivated
- System of Measurement Inch
- Materials for Use With Metal
- Standards F.I.P.-1000.7, SAE J78
Product Information
- Brand Strong-Point
- MFR # 4H1012
- Zoro # G504037875
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 3/4 in |
Details
Item | Self-Drilling Screw |
Material | Stainless Steel |
Head Type | Hex |
Finish | Passivated |
Drive | Hex |
System of Measurement | Inch |
Tip Type | Drilling |
Materials for Use With | Metal |
Standards | F.I.P.-1000.7, SAE J78 |
Description
Features
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- Medium degree of corrosion resistance.
- Material Application - Attaches metal to metal.
- Drill Capacity - 0.035-0.176 in.
- Family - Stainless Steel Screws.
- Passivated and Waxed.
- Point - 3.
- Size - 10-16 x 0.75 in.
- Box of 4 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, Coiled, 3/16x1-1/2,3150lb, PK10 (U51430.018.0150)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9180-BEV-H)
- MIDWEST FASTENER Binding Screw, 32 (Coarse) Thd Sz, Nylon, 20 PK (62523)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 4 PK (78667)
- STRONG-POINT 12-24 x 1.25 in. Unslotted Indented Hex Washer Head Screws Zinc Plated, 3PK (HA5)
- STRONG-POINT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive (E83)
- STRONG-POINT Self-Drilling Screw, #10 x 3-1/2 in, Zinc Yellow Plated Flat Head Torx Drive (XT1031Y)
- STRONG-POINT Self-Drilling Screw, #8 x 2 in, Zinc Plated Flat Head Phillips Drive (X832NZ)
- STRONG-POINT Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Wafer Head Torx Drive (W105T)
- STRONG-POINT Self-Drilling Screw, #8 x 1.62 in, Zinc Plated Flat Head Phillips Drive (X826NZ)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Painted Stainless Steel Hex Head Hex Drive, 15 PK (39581)
- Strong-Point Self-Drilling Screws