Shop All Self-Drilling Screws
Strong-Point
Self-Drilling Screw, #10-16 x 3-1/2 in, Phosphate Coated Steel Flat Head Phillips Drive
Mfr # D1031
Zoro # G703910887
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Drilling Tip
Flat Head
- Screw Size #10-16
- System of Measurement Inch
- Material Steel
- Fastener Length 3-1/2 in
- Finish Phosphate Coated
Product Information
- Brand Strong-Point
- MFR # D1031
- Zoro # G703910887
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 3-1/2 in |
Details
Item | Self-Drilling Screw |
System of Measurement | Inch |
Material | Steel |
Finish | Phosphate Coated |
Drive | Phillips |
Tip Type | Drilling |
Head Type | Flat |
Materials for Use With | Wood, Metal |
Standards | ASTM C 1513, ASTM A 510, ASTM F1941, ASTM C 954, F.I.P.-1000.7, SAE J78, ICC-ES ESR-3528 |
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- ICC-ES Evaluation Report - ESR-3528.
- Meets ASTM A 510 for carbon steel manufacturing.
- Meets ASTM C 954 for attaching gypsum board to steel studs.
- Material Application - Attaches gypsum insulation and wood to metal.
- Drill Capacity - 0.035-0.110 in.
- Family - Self-Drilling Screws.
- Phosphate Coated.
- Point - 2.
- Size - 10-16 x 3.50 in.
- Box of 1 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 10 PK (M07000.180.0110)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Plain Finish, 100 PK (LWLIS0-6USA-100BX)
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 110 mm L, 3 PK (73867)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx50mm, PK5 (M51260.080.0050)
- STRONG-POINT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive (E83)
- STRONG-POINT Self-Drilling Screw, #6-20 x 2-1/4 in, Phosphate Coated Steel Trim Head Square Drive (T2Q)
- STRONG-POINT Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive (PC12)
- STRONG-POINT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Flat Head Phillips Drive (X824NZ)
- STRONG-POINT 10-16 x 0.63 in. Phillips Pancake Head Screws Zinc Plated, 8PK (PC5)
- STRONG-POINT Self-Drilling Screw, #14-14 x 2 in, Zinc Plated Steel Hex Head Hex Drive (HA1432)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-5/8 in, Black Phosphate Steel Flat Head Phillips Drive, 5000 PK (08003)
- Strong-Point Self-Drilling Screws