Shop All Self-Drilling Screws
Strong-Point
Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive
Mfr # HA1024
Zoro # G203911667
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Drilling Tip
Hex Head
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Standards ASTM C 1513, ASTM A 510, ASTM F1941 F.I.P.-1000.7, SAE J78, ICC-ES ESR-3528
Product Information
- Brand Strong-Point
- MFR # HA1024
- Zoro # G203911667
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 1-1/2 in |
Details
Item | Self-Drilling Screw |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Drive | Hex |
Tip Type | Drilling |
Head Type | Hex |
Materials for Use With | Metal |
Standards | ASTM C 1513, ASTM A 510, ASTM F1941 F.I.P.-1000.7, SAE J78, ICC-ES ESR-3528 |
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Manufactured to SAE J78 for dimensional specifications.
- Meets ASTM A 510 for carbon steel manufacturing.
- Meets ASTM F1941 for corrosion resistance.
- ICC-ES Evaluation Report - ESR-3528.
- Material Application - Attaches metal to metal.
- Drill Capacity - 0.035-0.176 in.
- Family - Self-Drilling Screws.
- Zinc Plated.
- 0.5 in. O.D. Bonded Washer.
- Point - 3.
- Size - 10-16 x 1.50 in.
- Box of 2 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0125)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07160.050.0012)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK (M51458.040.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M52 Bore Dia. (DHO-052)
- STRONG-POINT Self-Drilling Screw, #9 x 2-1/2 in, W.A.R. Coated Flat Head Torx Drive (XT922W)
- STRONG-POINT Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Wafer Head Torx Drive (W105T)
- STRONG-POINT Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Wafer Head Torx Drive (W104T)
- STRONG-POINT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive (E83)
- STRONG-POINT Self-Drilling Screw, #8 x 2 in, Zinc Plated Flat Head Phillips Drive (X832NZ)
- STRONG-POINT Self-Drilling Screw, #8-15 x 1-1/4 in, Ruspert Coated Wafer Head Phillips Drive (814CB)
- ZORO SELECT Self-Drilling Screw, #10-12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (1016PSWN)
- Strong-Point Self-Tapping Screws