Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # W105
Zoro # G103898921
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Product Information
- Brand Strong-Point
- MFR # W105
- Zoro # G103898921
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- Meets ASTM A 510 for carbon steel manufacturing.
- Meets ASTM F1941 for corrosion resistance.
- Material Application - Attaches plywood to metal.
- Drill Capacity - 0.035-0.176 in.
- Family - Self-Drilling Screws.
- Zinc Plated.
- Point - 3.
- Size - 10-24 x 1.25 in.
- Box of 3 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 8 in Length (U07000.075.0800)
- SENCO Deck Screw, #8 x 1-3/4 in, Steel, Flat Head, Square Drive, 1000 PK (08F175Y)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 25 PK (P4275SP)
- TEKS Self-Drilling Screw, #10 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1130000)
- STRONG-POINT Machine Screw, Plain Steel (615CY)
- STRONG-POINT Machine Screw, Plain Steel (HA1420)
- STRONG-POINT Machine Screw, Plain Steel (HA1012)
- STRONG-POINT Machine Screw, Plain Steel (D830Z)
- STRONG-POINT Machine Screw, Plain Steel (H1224)
- STRONG-POINT Machine Screw, Plain Steel (86MB)
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0250)
- Strong-Point Machine Screws