Shop All Machine Screws
Strong-Point
1/4 in x 4 in Phillips Flat Machine Screw, Plain Steel
Mfr # CF464
Zoro # G803955696
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Fastener Length 4 in
- Material Steel
- Finish Plain
Product Information
- Brand Strong-Point
- MFR # CF464
- Zoro # G803955696
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4 in |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM A 510 for carbon steel manufacturing.
- Meets ASTM B 117 for salt spray corrosion - 500 hours.
- Notched threads for cutting into concrete brick and cement block.
- Hi-Low thread pattern creates higher pullout tolerances.
- Diamond point design cuts and clears debris during installation for better thread engagement.
- Ceramic coating provides protection from corrosion.
- ACQ compatible.
- Material Application - Attaches wood or metal to concrete brick cement block or masonry.
- Family - Concrete Screws.
- Blue Ceramic Coating.
- Notched Threads.
- Diamond Point.
- Size - 0.25 x 4 in.
- Box of 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE 6D 2 in. Box Bright Steel Nail Round Head 1 lb (6BX1)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3" L, PK100 (U39350.009.0300)
- ZORO SELECT Thread Cutting Screw, #8 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.016.0075)
- ZORO SELECT M4-0.70 x 17.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040200-025P1)
- STRONG-POINT Machine Screw, Plain Steel (D830Z)
- STRONG-POINT 3 in Machine Screw, Plain Stainless Steel (830CY)
- STRONG-POINT Machine Screw, Plain Steel (86MB)
- STRONG-POINT Machine Screw, Plain Steel (M87Z)
- STRONG-POINT Machine Screw, Plain Steel (HA1420)
- STRONG-POINT Machine Screw, Plain Steel (HA1012)
- ZORO SELECT M2-0.40 x 16 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.020.0016)
- Strong-Point Machine Screws