Shop All Cabinet Workbenches
Strong Hold
Work Bench with Maple Top, Butcher Block, 96" W, 37" Height
Mfr # 83-361-MT
Zoro # G2131495
product price: $5,027.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,027.99
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Butcher Block
- Workbench/Work Table Type Work Benches
- Number of Doors 4
- Color Gray
- Depth 36"
Product Information
- Brand Strong Hold
- MFR # 83-361-MT
- Zoro # G2131495
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 96" |
Depth | 36" |
Height | 37" |
Overall Height | 37 in |
Overall Width | 96 in |
Overall Depth | 36 in |
Description
Cabinet Workbench, Top Material Butcher Block, Color Gray, Non-Metal Top Thickness 1 3/4 in, Number of Doors 4, Number of Drawers 0, Number of Shelves 1, Overall Depth 36 in, Overall Height 37 in, Overall Load Capacity 4,800 lb, Overall Width 96 in, Top Metal Material Gauge Not Applicable, Included Components Lower Shelf, Assembly Fully Assembled, Door Type Standard/Hinged, Frame Material Steel, Lock Type Padlockable, Maximum Drawer Load Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 9 in W, 30 1/2 in H, (1) Wide, (5) Openings (UCTL192(30)-5A-PL)
- DURHAM MFG polypropylene Bin Divider, Black, 16 in L, 6-3/4 in H, 6 PK (PB30178-08)
- 80/20 Dlx Flange Mt, Swivel Caster, Brake, 5" (2334)
- JAYDEE BOEN Safety Netting, White, FR, 5.6ftX150ft (SN-20018)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-TH-95)
- JAMCO Mobile Workbench Cabinet, 1400 lb., 25 In. (JD236P500GP)
- KNAACK STORAGEMASTERâ„¢ Jobsite Mobile Workbench, 54-1/4" W x 26" D x 37-3/8" H, Tan (58)
- LITTLE GIANT Work Center Cabinet, 24"X48" Butcher Block, Polyurethane, 3000 lbs. (WTC2D2448-6PYBK)
- GREENE MANUFACTURING Mobile Cabinet Bench, Steel, 36" W, 24" D (EXM-350-36)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-7-2545)
- Strong Hold Cabinet Workbenches