Shop All Industrial Storage Cabinets
Strong Hold
StrgCab, Legs, Gray, 75" x 48" x 24
Mfr # 46-DS-246-6DB-L
Zoro # G000765333
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,802.00
Free 30-Day Returns
Key Features
- Duty Rating Extra-Heavy Duty
- Overall Width 48 in
- Door Type Solid
- Number of Shelves 6
- Overall Height 75 in
Product Information
- Brand Strong Hold
- MFR # 46-DS-246-6DB-L
- Zoro # G000765333
- UPC # 00810040088650
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 75 in |
Shelf WxD | 21 1/16 in x 21 1/2 in |
Leg Height | 3 in |
Shelf Depth | 21 1/2 in |
Drawer Depth | 19 7/8 in |
Overall Depth | 24 in |
Drawer Width | 18 5/8 in, 19 in |
Maximum Shackle Diameter | 1/2 in |
Drawer Height | 6 in |
Shelf Width | 23 1/8 in |
Description
Storage Cabinet, Base Type Legs, Cabinet Color Gray, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 6, Overall Depth 24 in, Overall Width 48 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Painted, Cabinet Material Steel, Duty Rating Extra-Heavy Duty, Door Type Solid, Door Handle Type Swing, Door Material Thickness 14 ga, Overall Height 75 in, Drawer Depth 19 7/8 in, Drawer Handle Type Pull
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEX FLOW CELL 28 in D, 72 in Blue (FCMFS40283)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (40406)
- PRIMELINE TOOLS Heavy Duty Bi-Fold Door Bracket (Single Pack) (N 6836)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 5 in H (EF4120.GY1)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L-5S)
- STRONG HOLD Cabinet with Access Control Keypad & Card Reader 36"W x 24"D x 78"H (36-244-PX)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DS-248)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 60 in H, Stationary (45-243)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-243-L)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-05)
- Strong Hold Industrial Storage Cabinets