Shop All Work Tables
Strong Hold
Shop Table, 34 Bins, 72" W
Mfr # T7230RS-34B-2DB
Zoro # G7608048
product price: $1,823.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,823.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 30 in
- Height 34 in
- Load Capacity 10,000 lb
- Workbench/Table Surface Material Steel
Product Information
- Brand Strong Hold
- MFR # T7230RS-34B-2DB
- Zoro # G7608048
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 34 in |
Details
Item | Workbench with Riser |
Load Capacity | 10,000 lb |
Workbench/Table Surface Material | Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Top Thickness | 7 ga |
Edge Type | Straight |
Includes | 16 in Riser Shelf with (34) Bins, (2) Drawers, Bottom Shelf |
Finish | Water-Based Enamel Paint |
Workbench/Workstation Item | Workbench with Riser |
Color | Dark Gray |
Description
Workbench with Riser, Workbench/Work Table Type Freestanding, Load Capacity 10,000 lb, Workbench/Table Surface Material Steel, Workbench/Table Frame Material Steel, Width 72 in, Depth 30 in, Height 34 in, Workbench/Table Leg Type Straight, Workbench/Table Assembly Assembled, Top Thickness 7 ga, Color Dark Gray, Edge Type Straight, Finish Water-Based Enamel Paint, Includes 16 in Riser Shelf with (34) Bins, (2) Drawers, Bottom Shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Storage Box Set, 3 Boxes, 4-1/2"Wx14-1/4"Lx2-1/10"H, Clear (AVT38714)
- 80/20 Magnetic Door, Bracket (2745)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 5 Shelves, Red (351-17-S1156)
- 80/20 Pivot Nub 0 Degree 15 S (4387)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 24"Wx18"D (VTTOB-1824)
- BK RESOURCES Work Table Open Base, 16/304 Stainless Steel, Plastic Feet 30"Wx30"D (CVTOB-3030)
- SPORTSMAN Stainless Steel Work Table with Casters 24" x 72" (SSWTWC72)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-30)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (2KRD6)
- MANHATTAN COMFORT Fortress Garage Table (6GMC-CH)
- Strong Hold Work Tables