Shop All General Purpose Metal Shelving
Strong Hold
Metal Shelving Unit, 26"D x 49"W x 72"H, 2 Shelves, Steel
Mfr # 4.15-CSU-243-2DB-PT
Zoro # G0871785
product price: $4,179.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$4,179.99
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Closed
- Overall Height 72 in
- Overall Width 49 in
- Overall Depth 26 in
Product Information
- Brand Strong Hold
- MFR # 4.15-CSU-243-2DB-PT
- Zoro # G0871785
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72 in |
Overall Width | 49 in |
Overall Depth | 26 in |
Height | 72" |
Depth | 26" |
Width | 49" |
Details
Item | Shelving Unit |
Shelving Type | Freestanding |
Shelving Style | Closed |
Shelving Frame Material | Steel |
No. of Shelves | 2 |
Shelving Post Gauge | 12 |
Finish | Baked Enamel |
Shelf Capacity | 1200 lb |
Shelf Adjustments | 2 in |
Color | Dark Gray |
Finish - Shelving and Racks | Baked Enamel |
Material | Steel |
Includes | Upper Compartment Bookcase with (2) Adjustable Shelves, Center Work Surface, (6) Divided Compartments, (2) Extra-Wide Drawers |
Number of Shelves | 2 |
Description
Shelving Unit, Dark Gray, Overall Depth 26 in, Overall Height 72 in, Overall Width 49 in, Includes Upper Compartment Bookcase with (2) Adjustable Shelves, Center Work Surface, (6) Divided Compartments, (2) Extra-Wide Drawers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Level Gauge, Tank, 6 In, 1.5 In NPT (L-1.5-6)
- PIG PIG Outdoor Oily Water Filter Bucket ext. dia. 22.5" x 18.88" H (FLT730)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W (1515-ULS-72)
- HANGMAN No Stud Floating Shelf 48", Black Powder Coat (L-48-B)
- STRONG HOLD Metal Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (35-CSU-183)
- STRONG HOLD Metal Shelving Unit, 24"D x 60"W x 60"H, 4 Shelves, Steel (55-CSU-243)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Steel (F4510-24HG)
- EDSAL Additional Shelf, Steel, 22 ga., Tan, PK5 (S12-5TN)
- HALLOWELL Metal Antimicrobial Shelving Unit, 24"D x 36"W x 87"H, 11 Shelves, Steel (451C-24PL-AM)
- GLOBAL EQUIPMENT Nexel Solid Stainless Steel Shelving Starter Unit - 5 Tier - 48"W x 24"D x 63"H (24486SS5)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59696)
- Strong Hold General Purpose Metal Shelving