Shop All General Purpose Metal Shelving
Strong Hold
Metal Shelving Unit, 26"D x 37"W x 72"H, 2 Shelves, Steel
Mfr # 3.15-CSU-243-2DB-PT
Zoro # G7608020
product price: $3,732.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,732.99
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Closed
- Overall Height 72 in
- Overall Width 37 in
- Overall Depth 26 in
Product Information
- Brand Strong Hold
- MFR # 3.15-CSU-243-2DB-PT
- Zoro # G7608020
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72 in |
Overall Width | 37 in |
Overall Depth | 26 in |
Height | 72" |
Width | 37" |
Depth | 26" |
Details
Item | Shelving Unit |
Shelving Type | Freestanding |
Shelving Style | Closed |
Shelving Frame Material | Steel |
No. of Shelves | 2 |
Shelving Post Gauge | 12 |
Finish | Baked Enamel |
Shelf Capacity | 1900 lb |
Shelf Adjustments | 2 in |
Color | Dark Gray |
Number of Shelves | 2 |
Material | Steel |
Includes | Upper Compartment Bookcase with (2) Adjustable Shelves, Center Work Surface, (6) Lower Divided Compartments, (2) Lower Extra-Wide Drawers |
Finish - Shelving and Racks | Baked Enamel |
Description
Shelving Unit, Dark Gray, Overall Depth 26 in, Overall Height 72 in, Overall Width 37 in, Includes Upper Compartment Bookcase with (2) Adjustable Shelves, Center Work Surface, (6) Lower Divided Compartments, (2) Lower Extra-Wide Drawers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drum Lifter, 49-7/16 in. H, 1000 lb. (DRUM-LUG)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D950)
- GLOBAL INDUSTRIAL 48x40x36-1/2 Folding Wire Container, 5000 Lb Capacity (239345)
- JOHN STERLING Sockets Pole 13/8 Wood (BC-0038-HD)
- STRONG HOLD Metal Shelving Unit, 24"D x 60"W x 60"H, 4 Shelves, Steel (55-CSU-243)
- STRONG HOLD Metal Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (35-CSU-183)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- LYON Metal Shelving, 18"D x 36"W x 84"H, 8 Shelves, Steel (DD8021X)
- JARKE Shelf Kit, Steel, Gray (CR-834-B)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- TECHNIBILT SHELVING SYSTEMS Add-On Unit, 4-Shelf, DuroSeal, 18x36x74 (A837PW)
- Strong Hold General Purpose Metal Shelving