Shop All General Purpose Metal Shelving
Strong Hold
Metal Shelving Unit, 24"D x 60"W x 72"H, 4 Shelves, Steel
Mfr # 56-CSU-244
Zoro # G9881724
product price: $2,029.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,029.99
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Closed
- Shelf Style Solid
- Overall Height 72 in
- Overall Width 60 in
Product Information
- Brand Strong Hold
- MFR # 56-CSU-244
- Zoro # G9881724
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72 in |
Overall Width | 60 in |
Overall Depth | 24 in |
Depth | 24" |
Width | 60" |
Height | 72" |
Overall HxWxD | 72 in x 60 in x 24 in |
Description
Metal Shelving, Gray, Baked Enamel, Frame Material Steel, Load Capacity per Shelf 1,650 lb, Whole Unit Load Capacity 6,600 lb, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 60 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Assembled, Shelving Gauge 14 ga, Post Gauge 12 ga, Shelf Adjustment Increments 2 in, Number of Drawers 0, Duty Rating Heavy-Duty, Includes (4) Adjustable Shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERILUX 16MM H-CHANNEL CLR 8FT (1594376)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 96"Wx 60"H W/3" Offset Drop-In Brackets (RS1N080305)
- METRO Adjustable Wire Shelf, 24"D x 42"W, Chrome (A2442NC)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-3/4" H (3401NVS-5PU-95)
- STRONG HOLD Metal Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (35-CSU-183)
- STRONG HOLD Metal Shelving Unit, 24"D x 60"W x 60"H, 4 Shelves, Steel (55-CSU-243)
- HONEY-CAN-DO SHELF 3 TIER CHROME 30""H (SHF-01903)
- TENNSCO Metal Shelf, 24"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3624)
- ECONOCO Grid Sloping Shelf 14" x 22", Black, 6PK (BLK/SL22)
- DUNNAGE-RACK Solid Top Shelf 36"W x 24"D (ST3624)
- ECONOCO Shelf for RCS/1, RCS/2 and RCW/5 (RCA/5)
- Strong Hold General Purpose Metal Shelving