Shop All General Purpose Metal Shelving
Strong Hold
Metal Shelving Unit, 24"D x 60"W x 60"H, 4 Shelves, Steel
Mfr # 55-CSU-243
Zoro # G2168665
product price: $1,798.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,798.00
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Closed
- Shelf Style Solid
- Overall Height 60 in
- Overall Width 60 in
Product Information
- Brand Strong Hold
- MFR # 55-CSU-243
- Zoro # G2168665
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 60 in |
Overall Depth | 24 in |
Height | 60" |
Width | 60" |
Depth | 24" |
Description
Metal Shelving, Gray, Baked Enamel, Frame Material Steel, Load Capacity per Shelf 1,650 lb, Whole Unit Load Capacity 4,950 lb, Number of Shelves 3, Overall Depth 24 in, Overall Height 60 in, Overall Width 60 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Assembled, Shelving Gauge 14 ga, Post Gauge 12 ga, Shelf Adjustment Increments 2 in, Number of Drawers 0, Duty Rating Heavy-Duty, Includes (3) Adjustable Shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1236)
- BORA PORTAMATE Centipede Work Tbl 2'X4' (CK6S)
- BASICWISE Hang & Stack Storage Bin, Plastic, 4.5 in W, 3 in H, Red, 8 in L, 2 PK (QI003255R)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 19 1/4 in H x 33 3/4 in W, 4 Shelves, Red (357-17-S1156)
- STRONG HOLD Metal Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (35-CSU-183)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Silver (SW654818SR)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 96H, 5 Shelves, No Deck (790CP37)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 87"H, 7 Shelves, Steel (DT5712-18HG)
- DURHAM MFG Durham Base 304-95 - For Large Slide Racks, 16-1/4"D (304-95)
- LITTLE GIANT Welded Steel Adjustable Shelving (5SH-A-2448-72)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (5SH-2460-72)
- Strong Hold General Purpose Metal Shelving