Shop All General Purpose Metal Shelving
Strong Hold
Metal Shelving Unit, 20"D x 36"W x 72"H, 4 Shelves, Steel
Mfr # 36-CSU-204
Zoro # G7607996
product price: $1,374.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,374.99
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Closed
- Overall Height 72 in
- Overall Width 36 in
- Overall Depth 20 in
Product Information
- Brand Strong Hold
- MFR # 36-CSU-204
- Zoro # G7607996
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72 in |
Overall Width | 36 in |
Overall Depth | 20 in |
Width | 36" |
Height | 72" |
Depth | 20" |
Details
Item | Shelving Unit |
Shelving Type | Freestanding |
Shelving Style | Closed |
Shelving Frame Material | Steel |
No. of Shelves | 4 |
Shelving Post Gauge | 12 |
Finish | Baked Enamel |
Shelf Capacity | 1900 lb |
Shelf Adjustments | 2 in |
Color | Dark Gray |
Number of Shelves | 4 |
Material | Steel |
Finish - Shelving and Racks | Baked Enamel |
Includes | (4) Adjustable Shelves |
Description
Shelving Unit, Dark Gray, Overall Depth 20 in, Overall Height 72 in, Overall Width 36 in, Includes (4) Adjustable Shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, Black, 10 7/8 in L (QUS230BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x30in, LdCap 600lb (1230C)
- BUILDPRO Strong Hand Tools Ball Lock Bolt Kit (TMS5101)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, Blue, 23 5/8 in L (30094BLUE)
- STRONG HOLD Metal Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (35-CSU-183)
- STRONG HOLD Metal Shelving Unit, 24"D x 60"W x 60"H, 4 Shelves, Steel (55-CSU-243)
- JARKE Ez-Glide Shelf 48" x 48" (EZSH4848)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BK (8563-BK)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 36inW x 18inD x 72inH, Gray (236603)
- EQUIPTO V-Grip Additional Shelf 18"x36", Gray (6231-GY)
- CRAFTSMAN 4-Shelf Industrial Storage Rack, 77-Inch Wide x 72-Inch High x 22-Inch Deep (CMXMSAJ94769)
- Strong Hold General Purpose Metal Shelving