Shop All General Purpose Metal Shelving
Strong Hold
Metal Shelving Unit, 18"D x 48"W x 60"H, 4 Shelves, Steel
Mfr # 45-CSU-183
Zoro # G2168671
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,391.00
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Closed
- Shelf Style Solid
- Overall Height 60 in
- Overall Width 48 in
Product Information
- Brand Strong Hold
- MFR # 45-CSU-183
- Zoro # G2168671
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 48 in |
Overall Depth | 18 in |
Width | 48" |
Height | 60" |
Depth | 18" |
Description
Metal Shelving, Gray, Baked Enamel, Frame Material Steel, Load Capacity per Shelf 1,200 lb, Whole Unit Load Capacity 3,600 lb, Number of Shelves 3, Overall Depth 18 in, Overall Height 60 in, Overall Width 48 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Assembled, Shelving Gauge 14 ga, Post Gauge 12 ga, Shelf Adjustment Increments 2 in, Number of Drawers 0, Duty Rating Heavy-Duty, Includes (3) Adjustable Shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELTON 24'' x 36'' NSF Chrome 4-Shelf Kit with 72'' Posts and Casters (465C2436KE4C)
- SELLSTROM Monitorâ„¢ Germicidal Cabinet Replacement Parts (S90496)
- 80/20 Slide In T-Nut W/Spring M5 (13107)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 12"D x 5 1/4"H (BKTM02X12X05EBCRS)
- STRONG HOLD Metal Shelving Unit, 24"D x 60"W x 60"H, 4 Shelves, Steel (55-CSU-243)
- STRONG HOLD Metal Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (35-CSU-183)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 24D x 60H, 4 Shelves, No Deck (790CP19)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (5513-12HG)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F4523-12HG)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-1236)
- QUANTUM STORAGE SYSTEMS Divider DUS250 For 14-3/4"D x 7"H Stacking Bin Price for Pack of 6 (DUS240/250)
- Strong Hold General Purpose Metal Shelving