Shop All General Purpose Metal Shelving
Strong Hold
Metal Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel
Mfr # 35-CSU-183
Zoro # G2168708
product price: $1,097.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,097.00
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Closed
- Shelf Style Solid
- Overall Height 60 in
- Overall Width 36 in
Product Information
- Brand Strong Hold
- MFR # 35-CSU-183
- Zoro # G2168708
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Width | 36" |
Height | 60" |
Depth | 18" |
Description
Metal Shelving, Gray, Baked Enamel, Frame Material Steel, Load Capacity per Shelf 1,900 lb, Whole Unit Load Capacity 5,700 lb, Number of Shelves 3, Overall Depth 18 in, Overall Height 60 in, Overall Width 36 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Assembled, Shelving Gauge 14 ga, Post Gauge 12 ga, Shelf Adjustment Increments 2 in, Number of Drawers 0, Duty Rating Heavy-Duty, Includes (3) Adjustable Shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN IMPERIAL Fastback 2 in. L Galvanized Gray Scan Hook , 100PK (R33-2-212)
- LISTA Workbenches, Butcher Block, 72" W, 35-1/4" Height, 1000 lb., Pedestal (XSWB112-72BTBB)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Yellow, Fiberglass, 17-7/8 in L, 5 in H (780208-5126)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Black (1239-102BK)
- STRONG HOLD Metal Shelving Unit, 24"D x 60"W x 60"H, 4 Shelves, Steel (55-CSU-243)
- ECONOCO Grid Shelf 12" x 24", Epoxy Chrome, 6PK (GWEC/2412)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray (716652)
- DURASHELF Vented Shelf 96"W x 24"D (S9624)
- SAFCO Boltless Steel Shelving, Five-Shelf, 36w x 18d x 72h, Black (5245BL)
- HALLOWELL Metal Shelving, 18"D x 48"W x 87"H, 8 Shelves, Steel (A5723-18HG)
- Strong Hold General Purpose Metal Shelving