Shop All General Purpose Metal Shelving
Strong Hold
Metal Shelving Unit, 14"D x 36"W x 72"H, 4 Shelves, Steel
Mfr # 36-CSU-144
Zoro # G2168680
product price: $1,232.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,232.00
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Closed
- Shelf Style Solid
- Overall Height 72 in
- Overall Width 36 in
Product Information
- Brand Strong Hold
- MFR # 36-CSU-144
- Zoro # G2168680
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72 in |
Overall Width | 36 in |
Overall Depth | 12 in |
Depth | 14" |
Height | 72" |
Width | 36" |
Description
Metal Shelving, Gray, Baked Enamel, Frame Material Steel, Load Capacity per Shelf 1,900 lb, Whole Unit Load Capacity 7,600 lb, Number of Shelves 4, Overall Depth 12 in, Overall Height 72 in, Overall Width 36 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Assembled, Shelving Gauge 14 ga, Post Gauge 12 ga, Shelf Adjustment Increments 2 in, Number of Drawers 0, Duty Rating Heavy-Duty, Includes (4) Adjustable Shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Fire Rated Security Safe, 3.34 cu ft, 194 lb, 2 hr. Fire Rating (MBF2020C)
- HUSKY RACK & WIRE Cross Bar, Teardrop, 1 1/2 in H, 42 in W, 3 3/16 in D, Gray (A1042G-G)
- GLOBAL INDUSTRIAL Pallet Rack Wire Deck Divider, 40D x 18H (968642)
- ZORO SELECT Closed Head Transport Drum, Steel, 5 gal, Unlined, Black (CQ0503)
- STRONG HOLD Metal Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (35-CSU-183)
- STRONG HOLD Metal Shelving Unit, 24"D x 60"W x 60"H, 4 Shelves, Steel (55-CSU-243)
- TENNSCO Perforated Shelf, Steel, 22 ga., Gray (PQ2-3612P)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 87"H, 8 Shelves, Steel (F4713-18HG)
- GLOBAL EQUIPMENT Global Industrial„¢ Mini-Bulk Container 38x38x16 2600 Lb Capacity - Wire Mesh Sides (B2050724)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves - Wood Deck - Gray (717124)
- NATIONAL HARDWARE 6-1/4 in. L Galvanized Steel Utility Storage Hook 10 lb. cap. , 2PK (N215-001)
- Strong Hold General Purpose Metal Shelving