Shop All Workbenches
Strong Hold
Industrial Shop Table with Side Guards, Steel, 30" W, 34" Height, 2750 lb., Straight
Mfr # T3024SG
Zoro # G2163205
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$865.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Industrial Shop Table
- Load Capacity 2750 lb.
- Workbench/Table Leg Type Straight
- Width 30"
- Color Dark Gray
Product Information
- Brand Strong Hold
- MFR # T3024SG
- Zoro # G2163205
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 30" |
Depth | 24" |
Height | 34" |
Work Surface Width | 24 in |
Work Surface Depth | 30 in |
Overall Depth | 24 in |
Overall Width | 30 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 34 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Included Components Back Stop, Lower Shelf, Side Stops, Number of Shelves 1, Overall Depth 24 in, Overall Fixed Height 34 in, Overall Load Capacity 2,750 lb, Overall Width 30 in, Portability Stationary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (61113)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-09)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Tan (U3258-3G-PT)
- SIMPSON STRONG-TIE Hurricane Tie H3 (H3)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 28 D, Gray (606760)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top (68001)
- LITTLE GIANT Heavy-Duty Cabinet Workbench, 10,000 lbs., 36" x 72" Top, Center Shelf (WWC23672)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 60" W, 34" Height, 3000 lb., Straight (UJ360GP)
- GLOBAL INDUSTRIAL Workbench w/ Shop Top Square Edge, 12 Drawers & 1 Cabinet, 72inW x 30inD, Gray (239181)
- BENCHPRO Kennedy Series Work Bench, Laminate, 60" W, 30" Height, 6600 lb., Straight (KD3060)
- Strong Hold Workbenches