Shop All Workbenches
Strong Hold
Industrial Shop Table with Maple Top and 2 Drawers, Butcher Block, 72" W, 34" Height, 10,000 lb.
Mfr # T7236-34B-2DB-MT
Zoro # G2163220
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,417.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Industrial Shop Table
- Load Capacity 10,000 lb.
- Workbench/Table Leg Type Straight
- Width 72"
- Color Dark Gray
Product Information
- Brand Strong Hold
- MFR # T7236-34B-2DB-MT
- Zoro # G2163220
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 34" |
Drawer Depth | 20" |
Work Surface Width | 72 in |
Work Surface Depth | 36 in |
Overall Depth | 36 in |
Overall Width | 72 in |
Overall Fixed Height | 35 3/4 in |
Height Adjustability | Fixed Height |
Description
Workbench with Riser, Height Adjustability Fixed Height, Top Material Maple, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 2, Included Components Riser, Bin Rail, Lower Shelf, Drawers, Storage Bins, Number of Shelves 2, Overall Depth 36 in, Overall Fixed Height 35 3/4 in, Overall Load Capacity 10,000 lb, Overall Width 72 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Enclosed Bin Shelving with 72 Drawers, Steel Frame ; Polystyrene Bin, 36 in W x 75 in H x 18 in D (CL1875-602GY)
- HOMZ Storage Tote, Clear/Navy, Polypropylene, 19 in L, 15 3/4 in W, 13 1/2 in H, 10 gal Volume Capacity (8510GRCL.10)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-100RD)
- ULTRATECH Open Head Overpack Drum, Polypropylene, 20 gal, Unlined, Yellow (0587)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- BENCHPRO Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RD3060)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-4-3072M)
- DURHAM MFG Machine Table, 48" W, 36-1/8" Height, 1500 lb. (MTA244836-1.5K295)
- DEWALT Garage Bench, with Wire Storage Shelf (DXSTFB048)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- Strong Hold Workbenches