Shop All Workbenches
Strong Hold
Industrial Shop Table with 6 Drawers, Stainless Steel, 72" W, 46" Height, 10,000 lb., Straight
Mfr # T7236-RS-6DB-SSTOP
Zoro # G2140288
original price:
$5,726.45
29% off
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,019.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Industrial Shop Table
- Load Capacity 10,000 lb.
- Workbench/Table Leg Type Straight
- Width 72"
- Color Dark Gray
Product Information
- Brand Strong Hold
- MFR # T7236-RS-6DB-SSTOP
- Zoro # G2140288
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 46" |
Drawer Depth | 20" |
Overall Depth | 36 in |
Work Surface Depth | 36 in |
Work Surface Width | 72 in |
Overall Width | 72 in |
Overall Fixed Height | 46 in |
Height Adjustability | Fixed Height |
Description
Workbench with Riser, Height Adjustability Fixed Height, Top Material Stainless Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 6, Included Components Drawers, Lower Shelf, Riser, Number of Shelves 2, Overall Depth 36 in, Overall Fixed Height 46 in, Overall Load Capacity 10,000 lb, Overall Width 72 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Security Safe, 0.50 ft³, Digital Keypad Lock (SENX055)
- ZORO SELECT Single Rod Pegboard Hook, 1-1/8 In, PK10 (5TPF8)
- PARTNERS BRAND Industrial Pallet, 48" L, 32" W, 5 1/2" H (CPP210)
- UNEX FLOW CELL Mobile 52 in W, Blue (FCMTPS52283)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- ULTRAHD Workbench, UltraHD, AdjustableHeight, 48x2" (UHD20288B)
- TENNSCO Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb. (WBA-1-3696P)
- JAMCO Workbench, Steel, 48 in W, 34 in Height, 3,000 lb, Straight (UA248GP)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- DURHAM MFG Global Industrial„¢ Deluxe Machine Table, 12 Gauge Welded Top, 24"W x 18"D x 24"H (MTDL12G182424-2K195-D825)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN3060)
- Strong Hold Workbenches