Shop All Workbenches
Strong Hold
Industrial Shop Table with 6 Drawers, ABS Plastic, 60" W, 46" Height, 8250 lb., Straight
Mfr # T6036-RS-6DB-ABS
Zoro # G9869666
product price: $3,530.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,530.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Industrial Shop Table
- Load Capacity 8250 lb.
- Workbench/Table Leg Type Straight
- Width 60"
- Color Dark Gray
Product Information
- Brand Strong Hold
- MFR # T6036-RS-6DB-ABS
- Zoro # G9869666
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | 46" |
Drawer Depth | 20" |
Work Surface Depth | 36 in |
Overall Width | 60 in |
Overall Depth | 36 in |
Work Surface Width | 60 in |
Overall Fixed Height | 46 in |
Height Adjustability | Fixed Height |
Description
Workbench with Riser, Height Adjustability Fixed Height, Top Material Plastic, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1/4 in, Number of Drawers 6, Included Components Drawers, Lower Shelf, Riser, Number of Shelves 2, Overall Depth 36 in, Overall Fixed Height 46 in, Overall Load Capacity 8,250 lb, Overall Width 60 in, Portability Stationary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Two-Tier 10" & 12" Bowl Counter Display (720204)
- SAFCO Industrial 6 Shelf Pack, 48X24 (6255)
- KENNEDY Drawer Slide (80889)
- LOWELL Remote Power Control 20A (RPC-20-SCD-RJ)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT304836-3K295)
- TENNSCO Bolted Workbench, Steel, 60 in W, 35-3/8 in to 41-3/8 in Height, 2,500 lb, Straight (WBAT-1-3660S)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 72"w, 500 lb cap, Laminate Work Surface, w/Casters, Gray (PB3072-FD30G-3M3072 - G)
- ULTRAHD UltraHD Height Adjustable Workbench, 48"Wx24"Dx28.5" to 42"H, Satin Graphite (UHD20182B)
- SJOBERGS Wood Work Bench, 4 Drawer, 19" x 34" (SJO-66822K)
- PRO-LINE Bolted Workstation, ESD Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB4)
- Strong Hold Workbenches