Shop All Workbenches
Strong Hold
Industrial Shop Table with 4 Key Lock Drawers, Steel, 48" W, 34" Height, 5500 lb., Straight
Mfr # T4830-4DB-KL
Zoro # G2226911
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,784.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Industrial Shop Table
- Load Capacity 5500 lb.
- Workbench/Table Leg Type Straight
- Width 48"
- Color Dark Gray
Product Information
- Brand Strong Hold
- MFR # T4830-4DB-KL
- Zoro # G2226911
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 30" |
Height | 34" |
Drawer Depth | 20" |
Overall Depth | 30 in |
Work Surface Width | 48 in |
Work Surface Depth | 30 in |
Overall Width | 48 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 34 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 4, Included Components Drawers, Lower Shelf, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 34 in, Overall Load Capacity 5,500 lb, Overall Width 48 in, Portability Stationary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (2502-138-3S-1795)
- NEXEL Wire Shelving, Poly-Z-Brite, 24W x 21D x 54H (21245Z)
- 80/20 T-Handle Hex Wrench 3/16" Ball End (65-6000)
- ZORO SELECT 48 IN White Dual Slot Standard (0120-48WT)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW3060)
- BENCHPRO Bolted Workbenches, Laminate, 48" W, 30" to 36" Height, 6600 lb., Straight (KF3048+LP)
- 2 X 4 BASICS 2x4basics 90158 Workbench Kit, Resin (90158)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- SEVILLE CLASSICS Wood Top Workbench, Satin (WEB484)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN2460)
- Strong Hold Workbenches