Shop All Workbenches
Strong Hold
Industrial Shop Table with 4 Key Lock Drawers, ABS Plastic, 72" W, 34" Height, 10,000 lb., Straight
Mfr # T7236-4DB-KL-ABS
Zoro # G2140209
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,629.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Industrial Shop Table
- Load Capacity 10,000 lb.
- Workbench/Table Leg Type Straight
- Width 72"
- Color Dark Gray
Product Information
- Brand Strong Hold
- MFR # T7236-4DB-KL-ABS
- Zoro # G2140209
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 34" |
Drawer Depth | 20" |
Overall Width | 72 in |
Work Surface Width | 72 in |
Overall Depth | 36 in |
Work Surface Depth | 36 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 34 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Plastic, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1/4 in, Number of Drawers 4, Included Components Drawers, Lower Shelf, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 34 in, Overall Load Capacity 10,000 lb, Overall Width 72 in, Portability Stationary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, Red, 5 3/8 in L (30210RED)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 72 Bins (DCBDLP724RDR-1795)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- UPF Grade Stake 1X2X36In Wood (1337)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 7 Drawers, Maple Butcher Block Safety Edge, Blue (711169)
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- LITTLE GIANT Machine Table, Steel, 24" W, 30" Height, 2000 lb., Straight (MT1-1824-30)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE3060)
- Strong Hold Workbenches