Shop All Workbenches
Strong Hold
Industrial Shop Table, Steel, 30" W, 34" Height, 2750 lb., Straight
Mfr # T3024
Zoro # G3481871
product price: $935.99
/ea
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Industrial Shop Table
- Load Capacity 2750 lb.
- Workbench/Table Leg Type Straight
- Width 30"
- Color Dark Gray
Product Information
- Brand Strong Hold
- MFR # T3024
- Zoro # G3481871
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 30" |
Depth | 24" |
Height | 34" |
Overall Depth | 24 in |
Overall Width | 30 in |
Work Surface Depth | 30 in |
Work Surface Width | 24 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 34 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Included Components Lower Shelf, Number of Shelves 1, Overall Depth 24 in, Overall Fixed Height 34 in, Overall Load Capacity 2,750 lb, Overall Width 30 in, Portability Stationary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 20/22 ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H (CVDJ2478C BLACK)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 48"W x 14"H, Chrome (2HGD5)
- ZORO SELECT Extended Spring Clip, 2 In, PK5 (5TPL5)
- PLANO Small Parts Organizer Box (2370076)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- BENCHPRO Bolted Workbenches, Laminate, 120" W, 30" to 36" Height, 6600 lb., Straight (KF30120+LP)
- TENNSCO Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 60" W, 33-3/4" Height, 3800 lb. (WB-1-3060W)
- JAMCO Extra Heavy Duty Tables, Steel, 72" W, 34" Height, 12,000 lb., Straight (UG472GP)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 6600 lb., Straight (KF3060+LP)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 48" W, 34" Height, 4000 lb., Straight (HWB4830M-ME)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3096+LP)
- Strong Hold Workbenches