Shop All Workbenches
Strong Hold
Industrial Shop Table, Stainless Steel, 60" W, 34" Height, 8250 lb., Straight
Mfr # T6036SS
Zoro # G2226878
product price: $3,169.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,169.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Industrial Shop Table
- Load Capacity 8250 lb.
- Workbench/Table Leg Type Straight
- Width 60"
- Color Dark Gray
Product Information
- Brand Strong Hold
- MFR # T6036SS
- Zoro # G2226878
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | 34" |
Overall Depth | 36 in |
Work Surface Width | 60 in |
Work Surface Depth | 36 in |
Overall Width | 60 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 34 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Stainless Steel, Assembly Fully Assembled, Color Silver, Frame Material Stainless Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Included Components Lower Shelf, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 34 in, Overall Load Capacity 8,250 lb, Overall Width 60 in, Portability Stationary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Lifter, 1 Drum, 30 gal., 1000 lb. (21VG35)
- VESTIL Deheader Replacement Blade Gold (D-HEAD-B)
- ZORO SELECT Plastic Divider, Black, 10 7/64 in L, Not Applicable W, 5 31/32 in H, 6 PK (HSNDIV239L)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 30W x 24D x 74H (24307C5)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 30in, Phenolic Safety Edge, Tan (237385ALTN)
- BETA 2m Long Workbench - Grey (055000171)
- FLEXTUR Welding Work Table, 36" D, 35" H, 30" W (71500009)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Steel, 48" W, 34" Height, 4000 lb., Straight (HWB4830S-ME)
- NEWAGE PRODUCTS Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf and Pro Series 2 ft. x 8 ft. Wall Mounted Steel Shelf- Black (40408)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Steel, 60" W, 34" Height, 4000 lb., Straight (HWB6030S-ME)
- Strong Hold Workbenches