Shop All Workbenches
Strong Hold
Industrial Shop Table, Stainless Steel, 30" W, 34" Height, 2750 lb., Straight
Mfr # T3024SS
Zoro # G2226887
product price: $2,767.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,767.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Industrial Shop Table
- Load Capacity 2750 lb.
- Workbench/Table Leg Type Straight
- Width 30"
- Color Dark Gray
Product Information
- Brand Strong Hold
- MFR # T3024SS
- Zoro # G2226887
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 30" |
Depth | 24" |
Height | 34" |
Overall Depth | 24 in |
Work Surface Width | 24 in |
Work Surface Depth | 30 in |
Overall Width | 30 in |
Overall Fixed Height | 34 in |
Height Adjustability | Fixed Height |
Description
Workbench, Height Adjustability Fixed Height, Top Material Stainless Steel, Assembly Fully Assembled, Color Silver, Frame Material Stainless Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Included Components Lower Shelf, Number of Shelves 1, Overall Depth 24 in, Overall Fixed Height 34 in, Overall Load Capacity 2,750 lb, Overall Width 30 in, Portability Stationary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Industrial Pegboard, Yellow Metal Peg Boards, PK2 (35-IP-3232-Y)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, Blue, 5 3/8 in L (QUS210BL)
- FIRST ALERT Fire/Water Safe .17Cf (2013F)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"Wx60"L Shelf, Proform, Green Epoxy (1860P)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Black (254635CBK)
- DURHAM MFG Bolted WorkBench, Steel, 72" W, 28" to 42" Height, 2000 lb., Folding (WBF-3672-95)
- BENCHPRO Kennedy Series Work Bench, Laminate, 48" W, 30" Height, 6600 lb., Straight (KF3048)
- GLOBAL INDUSTRIAL 96x30 Production Workbench, Laminate Square Edge Top, 2 Cabinet, 4 Drawer GY (607986)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- BORA PORTAMATE SAWHORSE SPEDHRSE 1500LB (PM-4500)
- Strong Hold Workbenches