Shop All Computer Cabinets
Strong Hold
Countertop Cabinet, 21-1/2"
Mfr # 43-LD-242
Zoro # G0872269
product price: $2,190.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,190.99
Free 30-Day Returns
Key Features
- Computer Cabinet Type Stationary
- Overall Width 48 in
- Overall Depth 24 in
- Overall Height 36 in
- Color Dark Gray
Product Information
- Brand Strong Hold
- MFR # 43-LD-242
- Zoro # G0872269
- Country of Origin United States
- Category Computer Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Overall Height | 36 in |
Compartment Height | 31 in |
Compartment Width | 44 in |
Compartment Depth | 22 in |
Details
Computer Cabinet Type | Stationary |
Item | Countertop Cabinet |
Color | Dark Gray |
Material | 12 ga Steel |
Assembled/Unassembled | Assembled |
Number of Shelves | 1 |
Number of Drawers | 0 |
Finish | Water based Enamel |
Lock Included | Padlockable |
Description
Countertop Cabinet, Number of Shelves 1, Number of Drawers 0, Overall Depth 24 in, Overall Height 36 in, Overall Width 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Sunna Dark Brown Modern Cube Shelving Unit (91-4516)
- LORELL Training Table C-Leg Table Base, Metallic Silver C-leg Base, PK2 (61627)
- OBECO ObeCo OBPR-1745BUNKNET Bunk Bed Safety Net - 17" x 45" (OBPR-1745BUNKNET)
- STORM SHELL Pro Weatherproof 55" Outdoor TV Enclosure (SS-55-PRO)
- STRONG HOLD Computer Cabinet, 56" (56-CC-304)
- DATUM FILING SYSTEMS Datum Large Hanging CPU Locker, Black (CPU2-T25)
- GLOBAL INDUSTRIAL Mobile Computer Cabinet, Blue, 27W x 24D x 49-1/4H (694561)
- PROSKIT Computer Service Kit 25 pieces (PK-810A)
- ZORO SELECT Computer Enclosure, 35" Overall W., Steel (462D19)
- GLOBAL EQUIPMENT Computer CPU Side Cabinet with Front/Rear Doors and 2 Exhaust Fans, Black (249309JBK)
- GLOBAL EQUIPMENT Mobile Security LCD Computer Cabinet, Complete Bundle, Black (239115CBK)
- Strong Hold Computer Cabinets