Shop All Computer Cabinets
Strong Hold
Computer Cabinet, Dark Gray
Mfr # 46-CC-LD-242ES
Zoro # G0872354
product price: $3,612.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,612.00
Free 30-Day Returns
Key Features
- Computer Cabinet Type Stationary
- Overall Width 48 in
- Overall Depth 24 in
- Overall Height 78 in
- Color Dark Gray
Product Information
- Brand Strong Hold
- MFR # 46-CC-LD-242ES
- Zoro # G0872354
- Country of Origin United States
- Category Computer Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Overall Height | 78 in |
Compartment Width | 44 in |
Compartment Height | 35 in |
Compartment Depth | 22 in |
Details
Item | Computer Cabinet |
Computer Cabinet Type | Stationary |
Color | Dark Gray |
Material | 12 ga Steel |
Finish | Water based Enamel |
Lock Included | Padlockable |
Assembled/Unassembled | Assembled |
Number of Shelves | 1 |
Number of Drawers | 0 |
Description
Computer Cabinet, Number of Shelves 1, Number of Drawers 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADMIRAL Hand Towels 16 x 27 , 12PK (ADML-1627-3)
- TEACHER CREATED RESOURCES Spot On Stand Here Floor Markers, 4in. (77508)
- VICTOR TECHNOLOGY Laptop Standing Desk, Steel, 28 3/4 in (DCX110)
- BAXTON STUDIO Alleta Modern Bohemian Natural Brown Rattan Dining Chair, PK2 (210-2PC-12719)
- STRONG HOLD Computer Cabinet, 56" (56-CC-304)
- ZORO SELECT Mobile Computer Cabinet, Blue (462D24)
- DATUM FILING SYSTEMS Datum Wall-Mount LapTop Locker„¢ Security Cabinet, Black, Series LTL-1 (LTL-1-T25)
- GLOBAL EQUIPMENT Mobile Security LCD Computer Cabinet, Complete Bundle, Black (239115CBK)
- ZORO SELECT Mobile Computer Cabinet, 30" Overall W. (462D20)
- GLOBAL INDUSTRIAL Mobile Computer Cabinet, Black, 27W x 24D x 49-1/4H (694561BK)
- SILVERSTONE SilverStone Technologies NT08-115X-V2 92 mm Nitrogon Series Low Profile CPU Cooler (NT08-115X-V2)
- Strong Hold Computer Cabinets