Shop All Computer Cabinets
Strong Hold
Computer Cabinet, 56"
Mfr # 56-CC-304
Zoro # G0876773
product price: $3,211.00
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,211.00
Free 30-Day Returns
Key Features
- Computer Cabinet Type Stationary
- Overall Width 60 in
- Overall Depth 30 in
- Overall Height 78 in
- Color Dark Gray
Product Information
- Brand Strong Hold
- MFR # 56-CC-304
- Zoro # G0876773
- Country of Origin United States
- Category Computer Cabinets
Dimensions
Overall Width | 60 in |
Overall Depth | 30 in |
Overall Height | 78 in |
Compartment Width | 56 in |
Compartment Height | 20 in |
Compartment Depth | 28 in |
Details
Computer Cabinet Type | Stationary |
Item | Computer Cabinet |
Color | Dark Gray |
Material | 12 ga Steel |
Lock Included | Padlockable |
Number of Shelves | 1 |
Number of Drawers | 0 |
Finish | Water based Enamel |
Assembled/Unassembled | Assembled |
Description
Computer Cabinet, Number of Shelves 1, Number of Drawers 0, Overall Depth 30 in, Overall Height 78 in, Overall Width 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE2DECOR Red Begonia Floral Bush 15.25 in. (DA591058)
- FLASH FURNITURE Red Outdoor Stack Chair w Flex Material, 4PK (4-JJ-303C-RD-GG)
- FLASH FURNITURE Black Reclining Gaming Chair with Footrest (CH-187230-BK-GG)
- FLASH FURNITURE 30" Silver Metal Barstool (CH-31320-30-SIL-WD-GG)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- LUXOR Luxor 4-Shelf Mobile Presentation Workstation with Cabinet, 18inW x 30inD x 40-1/4inH, Dark Gray (PS4000C)
- GLOBAL EQUIPMENT Mobile Security LCD Computer Cabinet, Complete Bundle, Black (239115CBK)
- GREENE MANUFACTURING Computer Cabinet, 72" Overall Height (EXC-2666F)
- ZORO SELECT LCD Monitor Cabinet, 24-1/2" Wx22-1/2" D (460X53)
- STACKBIN Enclosed Computer Cabinet (4-ENCOMP)
- ZORO SELECT Laptop Security Cabinet, Gray, PC, Steel (462D25)
- Strong Hold Computer Cabinets