Shop All Workbenches
Strong Hold
Bolted Shop Table, Steel, 30" W, 34" Height, 10,000 lb., Straight
Mfr # T3024-AL
Zoro # G2226990
product price: $1,009.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,009.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Adjustable Height Shop Table
- Load Capacity 10,000 lb.
- Workbench/Table Leg Type Straight
- Width 30"
Product Information
- Brand Strong Hold
- MFR # T3024-AL
- Zoro # G2226990
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 30" |
Depth | 24" |
Height | 34" |
Work Surface Width | 24 in |
Overall Depth | 24 in |
Overall Width | 30 in |
Work Surface Depth | 30 in |
Height Adjustability | Adjustable Height |
Height Adjustment Mechanism | Bolted |
Minimum Adjustable Height | 30 in |
Maximum Adjustable Height | 40 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 40 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Included Components Lower Shelf, Number of Shelves 1, Overall Depth 24 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,750 lb, Overall Width 30 in, Portability Stationary, Top Metal Material Gauge 7 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M5 Ball End T-Handle Hex Wrench (65-6108)
- VESTIL Foot Pump Drum Transporter, 1500 lb. (DCR-880-H)
- MANHATTAN COMFORT Mulberry 2.0 Sectional Wardrobe Closet, Tatiana Midnight Blue (116GMC4)
- LITTLE GIANT Mobile Heavy-Duty Cabinet Workbench, 3,600 lb, 36" x 72", Center Shelf (WWC236726PHFL)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- NEXEL 96W x 30D 18 Gauge 430 Stainless Steel Workbench with Galvanized Legs & Undershelf (319058)
- BENCHPRO Bolted Workbenches, Laminate, 96" W, 30" to 36" Height, 1600 lb., Straight (RE3096)
- SJOBERGS Junior Senior Work Bench, Birch, 19-9/32" W, Working: 25-3/16" Height, 100 lb., Straight (SJO-33365)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (40406)
- GLOBAL INDUSTRIAL 96x30 Production Workbench, Laminate Square Edge Top, 2 Cabinet, 4 Drawer GY (607986)
- DURHAM MFG Global Industrial„¢ Standard Machine Table, 14 Gauge Welded Top, 24"W x 18"D x 24"H (MT14G182424-2K195-D825)
- Strong Hold Workbenches