Shop All Workbenches
Strong Hold
Bolted Shop Table, Stainless Steel, 60" W, 34" Height, 10,000 lb., Straight
Mfr # T6036SS-AL
Zoro # G2226835
product price: $3,908.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,908.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Adjustable Height Shop Table
- Load Capacity 10,000 lb.
- Workbench/Table Leg Type Straight
- Color Dark Gray
Product Information
- Brand Strong Hold
- MFR # T6036SS-AL
- Zoro # G2226835
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | 34" |
Work Surface Depth | 36 in |
Work Surface Width | 60 in |
Overall Depth | 36 in |
Overall Width | 60 in |
Height Adjustability | Adjustable Height |
Maximum Adjustable Height | 40 in |
Minimum Adjustable Height | 30 in |
Height Adjustment Mechanism | Bolted |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Stainless Steel, Assembly Fully Assembled, Color Gray, Frame Material Stainless Steel, Leg Type Straight Leg, Maximum Adjustable Height 40 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Included Components Lower Shelf, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 8,250 lb, Overall Width 60 in, Portability Stationary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 54 in W, 78 in H, Mobile (EX-785-2-SP-JN-CV)
- AZAR DISPLAYS 9.5"W x 9.5"D x 9.5"H Riser Display, PK4 (515314)
- RUBBERMAID DISH DRNR13.8X17.6 WH (6032-AR WHT)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-30)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- GLOBAL EQUIPMENT Global Industrial„¢ Flat Surfaced Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Gray (254635-FGY)
- AFFINITY TOOL WORKS BORA Workbench Caster Kit for Sjoberg Woodworking Workbenches (PM-950)
- PROLINE Complete Packaging Work Bench, 72" W, 30" to 36" Height (CPB7230P-A31-SW806-PF90)
- BENCHPRO Hand Crank Workbenches, Laminate, 48" W, 30" to 42" Height, 1000 lb., Straight (AMF3048)
- BK RESOURCES BK Resources Swivel Casters w/ Brakes For up to 72" Width Stainless Steel Workbenches (5SBR-RA-PLY-PS4)
- 2 X 4 BASICS 2x4basics 90158 Workbench Kit, Resin (90158)
- Strong Hold Workbenches