Shop All Workbenches
Strong Hold
Bolted Shop Table, Stainless Steel, 30" W, 34" Height, 10,000 lb., Straight
Mfr # T3024-AL-SSTOP
Zoro # G2140175
product price: $1,744.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,744.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Adjustable Height Shop Table
- Load Capacity 10,000 lb.
- Workbench/Table Leg Type Straight
- Color Dark Gray
Product Information
- Brand Strong Hold
- MFR # T3024-AL-SSTOP
- Zoro # G2140175
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 30" |
Depth | 24" |
Height | 34" |
Overall Width | 30 in |
Work Surface Width | 24 in |
Overall Depth | 24 in |
Work Surface Depth | 30 in |
Maximum Adjustable Height | 40 in |
Minimum Adjustable Height | 30 in |
Height Adjustment Mechanism | Bolted |
Height Adjustability | Adjustable Height |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Stainless Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 40 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Included Components Lower Shelf, Number of Shelves 1, Overall Depth 24 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,750 lb, Overall Width 30 in, Portability Stationary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Monitor™ Germicidal Cabinet Replacement Parts (S90496)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, Blue, 15 1/4 in L (QGH700BL)
- TRESTON Spacemiser for 550 Series, Holds 12 Cabinets (12-550)
- 80/20 2 Hole Inside Gusset (40-4332)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3072C)
- DURHAM MFG Global Industrial„¢ Steel Drawer for 18" Deluxe Machine Table (176-DRAWER-95)
- LUXOR Industrial Workbench (DTWS001)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-A31)
- GLOBAL EQUIPMENT 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs (253812)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3072-AH)
- Strong Hold Workbenches