Shop All Industrial Storage Cabinets
Strong Hold
14 ga. Steel Storage Cabinet, Stationary
Mfr # 56-243-6/5DB-L
Zoro # G3952013
product price: $3,358.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$3,358.99
Free 30-Day Returns
Key Features
- Material Steel
- Cabinet Style Combination Wardrobe
- Color Gray
- Duty Rating Extra-Heavy Duty
- Width 60 in
Product Information
- Brand Strong Hold
- MFR # 56-243-6/5DB-L
- Zoro # G3952013
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 60 in |
Overall Width | 60 in |
Height | 75 in |
Overall Depth | 24 in |
Overall Height | 75 in |
Depth | 24 in |
Inside Drawer Depth | 19 7/8 in |
Inside Drawer Height | 6 in |
Inside Drawer Width | 25 5/16 in |
Overall WxDxH | 60 in x 24 in x 75 in |
Width of Cabinet | 60 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 75 in |
Description
Storage Cabinet, Base Type Legs, Cabinet Color Gray, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 1, Overall Depth 24 in, Overall Width 60 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Baked Enamel, Cabinet Material Steel, Duty Rating Extra-Heavy Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Overall Height 75 in, Load Capacity per Shelf 1,650 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Plastic Pail Lid, Orange, Plastic (ROP2100CVR-SN-OR)
- TENNSCO Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 48" W, 33-3/4" Height, 4000 lb. (WB-1-3048W)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 30 3/8 in L, 15 7/8 in W, 2 3/4 in H (8051085269)
- AT-A-GLANCE Leak Gauge, Tank, 72 In, 2 In NPT (K-2-72)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-WP-244)
- STRONG HOLD Strg Cab, 75"x48"x24", DstGry, 6Shlv (46-DS-246-L)
- STRONG HOLD 14 ga. Fully-Ventilated Industrial Cabinet 48 inW x 24 inD x 75 inH (46-VBS-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-304)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-W-244-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244)
- GLOBAL INDUSTRIAL Easy Assembly Storage Cabinet, 36x18x78, Black (603355BK)
- Strong Hold Industrial Storage Cabinets