Shop All Industrial Storage Cabinets
Strong Hold
14 ga. Steel Storage Cabinet, Stationary
Mfr # 46-243-L-5S
Zoro # G4565997
product price: $1,916.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,916.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Material Steel
- Color Medium Gray
- Duty Rating Extra-Heavy Duty
- Width 48 in
Product Information
- Brand Strong Hold
- MFR # 46-243-L-5S
- Zoro # G4565997
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 48 in |
Overall Width | 48 in |
Height | 72 in |
Overall Depth | 24 in |
Overall Height | 72 in |
Depth | 24 in |
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 72 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,200 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 3, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, GE2000 (GE2000)
- LYON Wardrobe Locker, 15 in W, 15 in D, 78 in H, (1) Wide, (2) Openings, Dove Gray (DD5252ISU)
- LISTA Divider 3-1/16 In x 2 In (D75-5)
- BUCKHORN Gray Bulk Container, Plastic, 13.8 cu ft Volume Capacity (BF4229280051000)
- STRONG HOLD 14 ga. Industrial Bin Cabinet 36 inW x 24 inD x 75 inH (36-BB-240-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-LD-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-DS-248)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-W-245)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-304)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-WR-241)
- W & E SALES CO STORAGE CABINET 18-DRAWER*AV18-D (WE18D)
- Strong Hold Industrial Storage Cabinets