Shop All Home Storage Cabinets
Strong Hold
12 Stainless Steel Storage Cabinet, 60" W, 78" H, Combination Wardrobe
Mfr # 56-DS-242-16DB-SS
Zoro # G0870954
product price: $21,279.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$21,279.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Shelves 2
- Number of Drawers 16
- Number of Doors 2
- Finish Stainless steel
Product Information
- Brand Strong Hold
- MFR # 56-DS-242-16DB-SS
- Zoro # G0870954
- Country of Origin United States
- Category Home Storage Cabinets
Dimensions
Overall Cabinet Width | 60" |
Width of Cabinet | 60 in |
Height of Cabinet | 78 in |
Overall Cabinet Depth | 24" |
Inside Drawer Height | 3 in & 4 in & 6 in |
Depth of Cabinet | 24 in |
Overall Cabinet Height | 78" |
Inside Drawer Width | 24 11/16 in |
Inside Drawer Depth | 19 7/8 in |
Cabinet Height Range | Full Height |
Description
Storage Cabinet, Cabinet Color Stainless Steel, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Table, Round, Aluminum, 31.5", 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-3-GG)
- HOMEROOTS 41 in. Octagon Brown Wood Frame Wall Mirror (376442)
- HARTFORD Lateral File White (IMHF450W)
- BAXTON STUDIO Devereaux Modern Bohemian Natural Brown Rattan Queen Size Standalone Headboard (210-12725)
- STRONG HOLD 12 Storage Cabinet, 72" W, 78" H, Shelving (66-364-BFD)
- STRONG HOLD 12 Storage Cabinet, 36" W, 78" H, Shelving (36-244-KP)
- BESTAR Storage Cabinet, 28-13/32"H x 35-39/64"W x 19-1/2"D, Bark Gray (120879-47)
- INTERNATIONAL CONCEPTS Hall Cupboard, 34"H, Unfinished (CU-160)
- ZENITH METAL Medicine Cabinet Bevld (M115)
- PLASTICOS MQ 3-Drawer Storage Cabinet Rolling Cart in Clear and White (2-Pack) (547-WHT2PK)
- ICEBERG OfficeWorks Resin Storage Cabinet, 36w x 22d x 46h, Black (92561)
- Strong Hold Home Storage Cabinets