Shop All Industrial Storage Cabinets
Strong Hold
12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary
Mfr # 66-4D-248
Zoro # G9861887
product price: $3,730.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,730.00
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Overall Width 72 in
- Material Steel
- Assembled/Unassembled Assembled
Product Information
- Brand Strong Hold
- MFR # 66-4D-248
- Zoro # G9861887
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 72 in |
Overall Height | 78 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Width | 72 in |
Height | 78 in |
Shelf Depth | 21 1/2 in |
Height of Cabinet | 78 in |
Width of Cabinet | 72 in |
Depth of Cabinet | 24 in |
Overall Depth | 24 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 765 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 8, Overall Depth 24 in, Overall Height 78 in, Overall Width 72 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 4, Panel Material Thickness 12 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, Clear, 11 5/8 in L (QSB802CL)
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (0965416F)
- WIRTHCO ENGINEERING Wirthco Funnel KingĀ® 4 Qt. Drum Funnel 32425 with 2" Threads & Lockable Lid (32425)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YV136U500)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (33.5-242)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DSW-2410)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-W-245)
- STRONG HOLD Strg Cab, 75"x60"x24", DstGry, 6Shlv (56-DS-246-L)
- STRONG HOLD Cabinet with Access Control Keypad & Card Reader 36"W x 24"D x 78"H (36-244-PX)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-W-245)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-V-244)
- Strong Hold Industrial Storage Cabinets