Shop All Welding Positioners
Strong Hand Tools
Straight Stop, 9.8 in L, 2 in W
Mfr # T28-21255
Zoro # G700489706
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Organizational Tool
- Number of Surfaces 2
- Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
- For Use With PRO28 Welding Table
- Width 50 mm
Product Information
- Brand Strong Hand Tools
- MFR # T28-21255
- Zoro # G700489706
- Country of Origin China
- Category Welding Positioners
Dimensions
Height | 250 mm |
Width | 50 mm |
Overall Length | 9.8 in |
Overall Height | 1 in |
Overall Width | 2 in |
Details
Item | Straight Stop |
Features | Organizational Tool |
Number of Surfaces | 2 |
Work Surface Pattern | 100 mm Grid Pattern, 28 mm CNC Machined |
For Use With | PRO28 Welding Table |
Product Type | Straight Stop |
Compatible With | Alpha 28 Welding Table |
Description
Straight Stop, Compatible With Alpha 28 Welding Table, Overall Height 1 in, Overall Length 9.8 in, Overall Width 2 in, Product Type Straight Stop, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 6 (1534-6)
- MILLER ELECTRIC Welding Helmet Lens (287828)
- OATEY Lead Free Flux, Paste, Lead Free, 8 oz. (30372)
- RADNOR Nozzle, Copper, Tregaskiss, Heavy Duty, PK2 (RAD64002867)
- STRONG HAND TOOLS Heavy Duty Cast Square, 14.8in L, 3.7 in W (T28-13028R)
- STRONG HAND TOOLS Universal Bolt with Collar, 1.1 in Dia (T28-47455)
- STRONG HAND TOOLS Screw Clamp, 6.25 in Jaw Opening (T28-64230)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.7 in L (T28-46450)
- STRONG HAND TOOLS Extension Block, 7.9 in H, 39.4 in L (T28-32210)
- STRONG HAND TOOLS Fixed Table Leg, 19.7 in H (T28-81005)
- XTRWELD 2.5 Magnetic Position Holder, Red (TWHMAG25)
- Strong Hand Tools Welding Positioners