Shop All Welding Positioners
Strong Hand Tools
Straight Stop, 5.9 in L, 2 in W
Mfr # T28-21155
Zoro # G300489731
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Organizational Tool
- For Use With PRO28 Welding Table
- Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
- Number of Surfaces 2
- Width 50 mm
Product Information
- Brand Strong Hand Tools
- MFR # T28-21155
- Zoro # G300489731
- Country of Origin China
- Category Welding Positioners
Dimensions
Width | 50 mm |
Height | 155 mm |
Overall Width | 2 in |
Overall Height | 1 in |
Overall Length | 5.9 in |
Details
Item | Straight Stop |
Features | Organizational Tool |
For Use With | PRO28 Welding Table |
Work Surface Pattern | 100 mm Grid Pattern, 28 mm CNC Machined |
Number of Surfaces | 2 |
Product Type | Straight Stop |
Compatible With | Alpha 28 Welding Table |
Description
Straight Stop, Compatible With Alpha 28 Welding Table, Overall Height 1 in, Overall Length 5.9 in, Overall Width 2 in, Product Type Straight Stop, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Twin Welding Hose Assembly, 5/16" x 50', Grade R (PW516-50)
- LINCOLN ELECTRIC Welding Fume Extractor, 13 ft Arm, MERV 14 (K4259-4)
- HOBART WELDING PRODUCTS MIG Welder, Handler(R), 1, 120V AC, 25 to 130A DC, 25 % (500573)
- WELLER Hot Gas Nozzle 35205 x 205 (T0058736807N)
- STRONG HAND TOOLS Heavy Duty Cast Square, 14.8in L, 3.7 in W (T28-13028R)
- STRONG HAND TOOLS Adjustable Table Leg, 35.4 in H (T28-82009)
- STRONG HAND TOOLS Extension Block, 7.9 in H, 39.4 in L (T28-32210)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.9 in L (T28-46375)
- STRONG HAND TOOLS Universal Bolt with Collar, 1.1 in Dia (T28-47455)
- STRONG HAND TOOLS Screw Clamp, 6.25 in Jaw Opening (T28-64230)
- BAILEIGH INDUSTRIAL Welding Positioner, 13 in. dia., 242 lb. (WP-450)
- Strong Hand Tools Welding Positioners