Shop All Welding Accessories
Strong Hand Tools
Straight Edge Stop, 5.9 in L, 2 in W
Mfr # T28-22155
Zoro # G000488225
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
- For Use With PRO28 Welding Table
- Overall Height 1 in
- Width 50 mm
- Overall Width 2 in
Product Information
- Brand Strong Hand Tools
- MFR # T28-22155
- Zoro # G000488225
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 1 in |
Width | 50 mm |
Overall Width | 2 in |
Height | 150 mm |
Overall Length | 5.9 in |
Details
Item | Straight Edge Stop |
Work Surface Pattern | 100 mm Grid Pattern, 28 mm CNC Machined |
For Use With | PRO28 Welding Table |
Features | Organizational Tool |
Number of Surfaces | 4 |
Compatible With | Alpha 28 Welding Table |
Product Type | Straight Edge Stop |
Description
Straight Edge Stop, Compatible With Alpha 28 Welding Table, Overall Height 1 in, Overall Length 5.9 in, Overall Width 2 in, Product Type Straight Edge Stop, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Carbon Steel, Weld Wire, 0.035"x2lb Spool (ER70S6-035-02)
- STEINER Welding Screens, 6 ft H, 10 ft L, Black (500HD-6X10)
- WESTERN ENTERPRISES Western Enterprises 312-AW-430 Coupler Inert Arc (312-AW-430)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 13 lb (ED029042)
- STRONG HAND TOOLS Inserta Clamp, 7 in Throat Depth (T28-64130T)
- STRONG HAND TOOLS Inserta Pliers, 3 in Jaw Opening (T28-60010)
- STRONG HAND TOOLS Modular Fixturing Kit, 88 PC (T28-90301)
- STRONG HAND TOOLS Inserta Pliers, 3 in Jaw Opening (T28-60012)
- STRONG HAND TOOLS Inserta Clamp, 4.75 in Throat Depth (T28-63130T)
- STRONG HAND TOOLS Modular Fixturing Kit, 38 PC (T28-90101)
- BESSEY Table Clamp, 5500 lb.2-9/16in.W (TWV28-30-17K)
- Strong Hand Tools Welding Accessories